This product requires certification to purchase.

1 x 3/8 in. FNPT 150# Reducing Black Malleable Iron 90 Degree Elbow

1 x 3/8 in. FNPT 150# Reducing Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9GC
  • Item #20617
  • Manufacturer Part #0310008800
4.7 out of 5 Customer Rating

1 x 3/8 in. FNPT 150# Reducing Black Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #B9GC
  • Item #20617
  • Manufacturer Part #0310008800
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 120 Pallet: 3240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
3/8 in
Fitting Sizes
1 in x 3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Reducing
Material
Malleable Iron
Electrical & Operational Information
Temperature Range
-20 to 350 Deg F
Warranty & Product Information
Application
Air, Water, Natural Gas, Steam
ASME
ASME B16.3
ASTM
ASTM A-197
Origin
Domestic
UL Listed
Yes
UPC
690291023255