This product requires certification to purchase.

1 X 3/8 Stainless Steel 304 BS 1000# Thread Bushing

1 X 3/8 Stainless Steel 304 BS 1000# Thread Bushing

  • Fast #
  • Part #IS4BSTB1MSP114GC
  • Item #1314324
  • Manufacturer Part #414B-1606
3.5 out of 5 Customer Rating

1 X 3/8 Stainless Steel 304 BS 1000# Thread Bushing

  • Fast #
  • Part #IS4BSTB1MSP114GC
  • Item #1314324
  • Manufacturer Part #414B-1606
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
3/8 in
Fitting Sizes
1 in x 3/8 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Origin
Global
Type
IS4BSTB1MSP114GC
UPC
671404030377