This product requires certification to purchase.

1 X 3 Copper X Copper Return BEND Clean and Bagged

1 X 3 Copper X Copper Return BEND Clean and Bagged

  • Fast #
  • Part #CBCRBGM
  • Item #440994
  • Manufacturer Part #W 60110
3.9 out of 5 Customer Rating

1 X 3 Copper X Copper Return BEND Clean and Bagged

  • Fast #
  • Part #CBCRBGM
  • Item #440994
  • Manufacturer Part #W 60110
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
3 in
Fitting Sizes
1 in x 3 in
Characteristics & Features
Clean Bagged
Yes
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
Type
CBCRBGM
UPC
039923306692