This product requires certification to purchase.

1 x 4 in. NPT Schedule 40 Right and Left Black Nipple

1 x 4 in. NPT Schedule 40 Right and Left Black Nipple

  • Fast #
  • Part #BRLNGP
  • Item #837491
  • Manufacturer Part #0334531001
5 out of 5 Customer Rating

1 x 4 in. NPT Schedule 40 Right and Left Black Nipple

  • Fast #
  • Part #BRLNGP
  • Item #837491
  • Manufacturer Part #0334531001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 150 psi @ 72° F
  • 150 psi @ 366° F for steam
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
4 in
Characteristics & Features
Coating
Black
Fitting Type
Welded
Material
Carbon Steel
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A53
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
690291055782