This product requires certification to purchase.

1 x 48 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe

1 x 48 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe

  • Fast #
  • Part #BNG48
  • Item #178118
  • Manufacturer Part #0330228768
5 out of 5 Customer Rating

1 x 48 in. Threaded Schedule 40 Black Domestic Carbon Steel Pipe

  • Fast #
  • Part #BNG48
  • Item #178118
  • Manufacturer Part #0330228768
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
4 ft
Characteristics & Features
Coating
Black
Material
Carbon Steel
PipeTubing Size
1 in
Pipe Wall Type
Welded
Schedule Class
40
Warranty & Product Information
Application
Residential
ASME
ASME B1.20.1
ASTM
ASTM A-53
Origin
Domestic
UPC
690291349942