This product requires certification to purchase.

1 X 5/8 Wrot Fitting X Copper FLUSH Bushing

1 X 5/8 Wrot Fitting X Copper FLUSH Bushing

  • Fast #
  • Part #CFLBGE
  • Item #128156
  • Manufacturer Part #W 01738
5 out of 5 Customer Rating

1 X 5/8 Wrot Fitting X Copper FLUSH Bushing

  • Fast #
  • Part #CFLBGE
  • Item #128156
  • Manufacturer Part #W 01738
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 16000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made in the USA
  • Wrot copper
  • NSF approved
  • Meet applicable ANSI/ASME standards B16.22, B16.29, B16.18, B16.15, B16.26, B16.24, B16.23
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Fitting
End Connection 2
Sweat
End Connections
Fitting x Sweat
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Sizes
1 in x 5/8 in
Characteristics & Features
Fitting Type
Reducing, Flush
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50
ASTM
ASTM B-88, ASTM B-280
FM Approved
No
NSF
NSF 61G
NSF Certified
Yes
Type
CFLBGE
UPC
685768208044