This product requires certification to purchase.

10 in x 4 in x 4 in Duct Square-To-Round

10 in x 4 in x 4 in Duct Square-To-Round

  • Fast #
  • Part #SHMCBTFR410PP
  • Item #7207465
  • Manufacturer Part #12751044
4.8 out of 5 Customer Rating

10 in x 4 in x 4 in Duct Square-To-Round

  • Fast #
  • Part #SHMCBTFR410PP
  • Item #7207465
  • Manufacturer Part #12751044
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Square-To-Round
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Duct Size
10 in x 4 in x 4 in
Height
4 in
Length
4 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov