This product requires certification to purchase.

10 in. 200 psi Ductile Iron Back-Up Ring

10 in. 200 psi Ductile Iron Back-Up Ring

  • Fast #
  • Part #IBUPSDR1110BEC
  • Item #3616229
  • Manufacturer Part #BUP-SDR11-10-EC
5 out of 5 Customer Rating

10 in. 200 psi Ductile Iron Back-Up Ring

  • Fast #
  • Part #IBUPSDR1110BEC
  • Item #3616229
  • Manufacturer Part #BUP-SDR11-10-EC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Pressure - Maximum
200 psi
Characteristics & Features
Coating
Epoxy
Fitting Type
Straight
Material
Ductile Iron
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No