This product requires certification to purchase.

10 in. Galvanized Steel Duct Cap in Rectangular Duct

10 in. Galvanized Steel Duct Cap in Rectangular Duct

  • Fast #
  • Part #SHMTDEC10M
  • Item #3798667
  • Manufacturer Part #411310
4.3 out of 5 Customer Rating

10 in. Galvanized Steel Duct Cap in Rectangular Duct

  • Fast #
  • Part #SHMTDEC10M
  • Item #3798667
  • Manufacturer Part #411310
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Duct Size
10 in x 3-1/4 in
Gauge (metal)
28 ga
Length
10 in
Width
3 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A653 CS Type B
UPC
848605031636