This product requires certification to purchase.

10 in. Galvanized Steel Duct Cap in Round Duct

10 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #SHMSPCAP2610
  • Item #7344877
  • Manufacturer Part #RX2210GS
4.7 out of 5 Customer Rating

10 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #SHMSPCAP2610
  • Item #7344877
  • Manufacturer Part #RX2210GS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
10 in
Duct Size:
10 in
Gauge (metal):
26 ga
Height:
2 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round