This product requires certification to purchase.

10 in. Mechanical Joint Ductile Iron Cement Sleeve

10 in. Mechanical Joint Ductile Iron Cement Sleeve

  • Fast #
  • Part #MJDPSLLA10
  • Item #7164034
  • Manufacturer Part #MJSDP10
4.2 out of 5 Customer Rating

10 in. Mechanical Joint Ductile Iron Cement Sleeve

  • Fast #
  • Part #MJDPSLLA10
  • Item #7164034
  • Manufacturer Part #MJSDP10
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Characteristics & Features
Ductile Iron Class
C153
Fitting Type
Sleeve, Straight
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C153, ANSI C600
AWWA
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA B-16.1, AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-900, AWWA C-905
Origin
Global