This product requires certification to purchase.

10 in. OD Tube 316L Stainless Steel Cap

10 in. OD Tube 316L Stainless Steel Cap

  • Fast #
  • Part #DS6L107CAP10
  • Item #1336830
  • Manufacturer Part #G7246100
3.1 out of 5 Customer Rating

10 in. OD Tube 316L Stainless Steel Cap

  • Fast #
  • Part #DS6L107CAP10
  • Item #1336830
  • Manufacturer Part #G7246100
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
10 in
Fitting Sizes
10 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
ASTM
ASTM A-774
Origin
Domestic