This product requires certification to purchase.

10 in. Spin Fitting Galvanized Steel with Damper

10 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #SHMSISD10
  • Item #3409008
  • Manufacturer Part #DX7510
3.1 out of 5 Customer Rating

10 in. Spin Fitting Galvanized Steel with Damper

  • Fast #
  • Part #SHMSISD10
  • Item #3409008
  • Manufacturer Part #DX7510
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Spin-in
  • Damper and scoop
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Height
10-1/8 in
Included Components
With Damper
Yes
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round