This product requires certification to purchase.

10 in. x 10 in. x 6 in. Standard Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

10 in. x 10 in. x 6 in. Standard Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #DWT1010U
  • Item #2824
  • Manufacturer Part #052100060
4.9 out of 5 Customer Rating

10 in. x 10 in. x 6 in. Standard Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #DWT1010U
  • Item #2824
  • Manufacturer Part #052100060
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 29
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Smooth forged fittings simplify insulation and take up less space
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Sizes
10 in x 10 in x 6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee, Reducing
Material
Carbon Steel
Schedule Class
Standard
Warranty & Product Information
ASME
ASME B16.9
ASTM
ASTM A234 WPB
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No