This product requires certification to purchase.

10 in. x 14 in. x 48 in. R6 Ductboard Plenum

10 in. x 14 in. x 48 in. R6 Ductboard Plenum

  • Fast #
  • Part #DBPR6101448
  • Item #5127899
  • Manufacturer Part #DBP10X14R6
5 out of 5 Customer Rating

10 in. x 14 in. x 48 in. R6 Ductboard Plenum

  • Fast #
  • Part #DBPR6101448
  • Item #5127899
  • Manufacturer Part #DBP10X14R6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification
Dimensions & Measurements
Height
48 in
Length
14 in
Size
10 in x 14 in x 48 in
Width
10 in
Characteristics & Features
Coating
Galvanized
Duct Plenum Type
Ductboard Plenum
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value
R6