This product requires certification to purchase.

10 in. x 20 ft. CPVC Pipe in Grey

10 in. x 20 ft. CPVC Pipe in Grey

  • Fast #
  • Part #SPD400100C
  • Item #4705797
  • Manufacturer Part #PD-400-100C
3.6 out of 5 Customer Rating

10 in. x 20 ft. CPVC Pipe in Grey

  • Fast #
  • Part #SPD400100C
  • Item #4705797
  • Manufacturer Part #PD-400-100C
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Material Type
CPVC
PipeTubing Size
10 in
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class
40
Warranty & Product Information
Application
Fire Protection
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UL Listed
No
UPC
054211065303