This product requires certification to purchase.

10 in. x 4 in. x 4 in. Flanged 90° Register Boot

10 in. x 4 in. x 4 in. Flanged 90° Register Boot

  • Fast #
  • Part #SHM9RBFP10P
  • Item #3643511
  • Manufacturer Part #RB304104F
5 out of 5 Customer Rating

10 in. x 4 in. x 4 in. Flanged 90° Register Boot

  • Fast #
  • Part #SHM9RBFP10P
  • Item #3643511
  • Manufacturer Part #RB304104F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 144
Looking for compatible parts?

Product Details

Product Description
  • Register elbow boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Gauge (metal)
30 ga
Length
4 in
Register Boot Opening
4 in x 10 in
Width
10 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
Product Type
Flanged 90° Register Boot