This product requires certification to purchase.

10 in. x 40 ft. DIPS SDR 11 Plastic Pressure Pipe

10 in. x 40 ft. DIPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PED11GN1040
  • Item #1851591
  • Manufacturer Part #PED11GN1040
3.7 out of 5 Customer Rating

10 in. x 40 ft. DIPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PED11GN1040
  • Item #1851591
  • Manufacturer Part #PED11GN1040
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
  • Lowest failure rates for water mains of all pipe material
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
8-961/1000 in
Diameter - Outside
11-1/10 in
End Connection 1
DIPS
End Connection 2
DIPS
End Connections
DIPS x DIPS
Length
40 ft
Pressure Class
200#
Wall Thickness
1.009 in
Characteristics & Features
Color Finish Name
Green
Material
Plastic
Material Type
HDPE
PipeTubing Size
10 in
Schedule Class
SDR 11
Warranty & Product Information
Application
Water Systems, Reclaimed Water, Sewage, Drainage, Irrigation, Mining
ASTM
ASTM F-714, ASTM D-3035, ASTM D-3350
AWWA
AWWA C-906
NSF
NSF 14, NSF 61
NSF Certified
Yes