This product requires certification to purchase.

10 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe

10 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11OG1040
  • Item #3326185
  • Manufacturer Part #1108455
4.5 out of 5 Customer Rating

10 in. x 40 ft. IPS SDR 11 Plastic Pressure Pipe

  • Fast #
  • Part #PEI11OG1040
  • Item #3326185
  • Manufacturer Part #1108455
4.5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Leak free, when fusion welded
  • Excellent flow characteristics
  • UV (ultraviolet) protected
  • Chemical and corrosion resistant
  • Operating temperatures range from -40°F to 140°F
  • Available in coils up to 6<RDQUOT/> and in 40 foot or 50 foot lengths
  • Abrasion resistant
  • Lightweight, flexible, and exceptionally tough
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
10-3/4 in
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Pressure Class
200#
Pressure - Maximum
100 psi
Wall Thickness
0.977 in
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
10 in
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Oil, Gas
ASTM
ASTM D-3261, ASTM D-3350, ASTM D-2513
CSA Certified
CSA B137.4
Fire Suppression System Rated
No
FM Approved
No
ISO
ISO 9001, ISO 13478, ISO 9080, ISO 9000
NSF Certified
No
UL Listed
No