This product requires certification to purchase.

10 in. x 6 in. 30 ga Galvanized Sure-Fit Duct Reducer

10 in. x 6 in. 30 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT3010U
  • Item #4040468
  • Manufacturer Part #5244.1006-30
5 out of 5 Customer Rating

10 in. x 6 in. 30 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT3010U
  • Item #4040468
  • Manufacturer Part #5244.1006-30
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
10 in
Diameter - Inside 2
6 in
Duct Size
10 in x 6 in
Gauge (metal)
30 ga
Height
7 in
Length
10 in
Width
6 in
Included Components
With Crimp
Yes
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round