This product requires certification to purchase.

10 in. x 8 in. x 6 in. 30 ga Galvanized Steel Standard Wye

10 in. x 8 in. x 6 in. 30 ga Galvanized Steel Standard Wye

  • Fast #
  • Part #SHMYS3010XU
  • Item #3868934
  • Manufacturer Part #8001086
5 out of 5 Customer Rating

10 in. x 8 in. x 6 in. 30 ga Galvanized Steel Standard Wye

  • Fast #
  • Part #SHMYS3010XU
  • Item #3868934
  • Manufacturer Part #8001086
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 60
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
10 in
Diameter - Inside 2
8 in
Diameter - Inside 3
6 in
Gauge (metal)
30 ga
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A653 CS Grade B