This product requires certification to purchase.

10 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

10 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBF1010U
  • Item #4477474
  • Manufacturer Part #241F10106
4.4 out of 5 Customer Rating

10 x 10 x 6 in. Straight Boot Galvanized Steel 30 ga

  • Fast #
  • Part #SHMSRBF1010U
  • Item #4477474
  • Manufacturer Part #241F10106
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Length
10 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov