This product requires certification to purchase.

10 x 10 x 96 in. Galvanized Steel Duct Wall Stack

10 x 10 x 96 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMTD1010X
  • Item #3798666
  • Manufacturer Part #401101096
3.2 out of 5 Customer Rating

10 x 10 x 96 in. Galvanized Steel Duct Wall Stack

  • Fast #
  • Part #SHMTD1010X
  • Item #3798666
  • Manufacturer Part #401101096
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Two-piece duct
  • Requires Certification

Documents

Dimensions & Measurements
Gauge (metal)
26 ga
Height
10 in
Length
96 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-653 CS Type B