This product requires certification to purchase.

10 x 16 in. 26 ga 45 Degree Duct Elbow

10 x 16 in. 26 ga 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4H1610
  • Item #3798711
  • Manufacturer Part #DX271016
3.3 out of 5 Customer Rating

10 x 16 in. 26 ga 45 Degree Duct Elbow

  • Fast #
  • Part #SHM4H1610
  • Item #3798711
  • Manufacturer Part #DX271016
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
10 in x 16 in
Elbow Degree
45°
Gauge (metal)
26 ga
Height
16 in
Width
10 in
Characteristics & Features
Coating
Galvanized
Duct Elbow Type
Horizontal
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-653
UPC
848605036549