This product requires certification to purchase.

10 x 3-1/4 in. 90 Degree Duct Elbow

10 x 3-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9H31410
  • Item #3080756
  • Manufacturer Part #SX250310
5 out of 5 Customer Rating

10 x 3-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9H31410
  • Item #3080756
  • Manufacturer Part #SX250310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Wall stack horizontal elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/4 in
Width
10 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular