This product requires certification to purchase.

10 x 6 x 10 in. Duct Wall Stack

10 x 6 x 10 in. Duct Wall Stack

  • Fast #
  • Part #SHMSHLTEM10U10
  • Item #3409130
  • Manufacturer Part #SX71310610
5 out of 5 Customer Rating

10 x 6 x 10 in. Duct Wall Stack

  • Fast #
  • Part #SHMSHLTEM10U10
  • Item #3409130
  • Manufacturer Part #SX71310610
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Long throat stackhead with ears
  • Ears to facilitate installation against studs
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3 in
Height
10 in
Length
10 in
Width
10 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
Product Type
Stack Head