This product requires certification to purchase.

10 x 6 x 6 in. Duct Square-To-Round Insulated Box

10 x 6 x 6 in. Duct Square-To-Round Insulated Box

  • Fast #
  • Part #SHMIBEOR610UUU
  • Item #3697844
  • Manufacturer Part #501RE-1066
5 out of 5 Customer Rating

10 x 6 x 6 in. Duct Square-To-Round Insulated Box

  • Fast #
  • Part #SHMIBEOR610UUU
  • Item #3697844
  • Manufacturer Part #501RE-1066
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Duct Square-To-Round
  • Requires Certification
Dimensions & Measurements
Diameter
6 in
Duct Size
10 in x 6 in x 6 in
Length
10 in
Width
6 in
Characteristics & Features
Duct S-T-R Type
Insulated Box
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov