This product requires certification to purchase.

10 x 7 x 5 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

10 x 7 x 5 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #BOX1075
  • Item #7474250
  • Manufacturer Part #1075
5 out of 5 Customer Rating
Brand image

10 x 7 x 5 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #BOX1075
  • Item #7474250
  • Manufacturer Part #1075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Edge Crush Test: 32
  • Regular Slotted Carton (RSC)
  • Plain
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
10 in
Width
7 in
Characteristics & Features
Material
Kraft Corrugated
Style
RSC
Warranty & Product Information
Product Type
Carton