100/240V Multi-Function Audio Alarm ABS Clock with Bluetooth Alarm, Built-in Iphone and Micro & USB-C Cables for Iphone, Ipad, Ipod, and Wireless QI Charging

Part #KKS2QI100USCN  |  Item #7688554  |  Manufacturer Part #KS2/QI100-USCN

$296.98 EACH

Volts:

100/240V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in Charging cables - guest doesn’t have to remember theirs
  • High quality audio - at home like experience
  • High speed USB Charging - guest doesn't have to wait longer than they expect
  • upgradeable charging cables - protects hotels capex investment

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 2 in

Material: Plastic

Material Type: ABS

Power Source: AC

UL Listed: Yes

Volts: 100/240V

Wireless Communication: Bluetooth