This product requires certification to purchase.

10X42 ELEC FRPLC GRAY

10X42 ELEC FRPLC GRAY

  • Fast #
  • Part #R8020EGRY
  • Item #9679014
  • Manufacturer Part #8020E-GRY
3.3 out of 5 Customer Rating
Brand image

10X42 ELEC FRPLC GRAY

  • Fast #
  • Part #R8020EGRY
  • Item #9679014
  • Manufacturer Part #8020E-GRY
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fireplace includes wooden mantel, firebox, screen, and remote control and anti-topple safety device
  • Programmable thermostat with display in Fahrenheit or Celsius
  • Ultra-bright LED technology
  • Unit must be anchored to a wall using the included hardware
  • Solid wood and veneered MDF construction
  • Dynamic ember effect
  • Various timer intervals ranging from 10 minutes to 9 hours
  • 5 flame brightness levels
  • Assembly required
  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Height
41-7/8 in
Length
47-3/8 in
Width
47-3/8 in
Characteristics & Features
Color Finish Name
Grey
Material
MDF, Steel, Tempered Glass
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Type
R8020EGRY
UPC
752370802035