11 in x 17-1/2 in x 14 in Duct Square-To-Round
11 in x 17-1/2 in x 14 in Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NM
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NM
Product Details
Product Details
- Square to round boot
- Galvanized steel
Documents
Specifications
- Diameter:
- 14 in
- Duct Size:
- 11 in x 17-1/2 in x 14 in
- Length:
- 11 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 17-1/2 in