This product requires certification to purchase.

1 X 3/8 Galvanized MI 150# 90 Elbow

1101R Series 1 X 3/8 Galvanized MI 150# 90 Elbow

  • Fast #
  • Part #G9GC
  • Item #8278
  • Manufacturer Part #0311008809
4.8 out of 5 Customer Rating

1101R Series 1 X 3/8 Galvanized MI 150# 90 Elbow

  • Fast #
  • Part #G9GC
  • Item #8278
  • Manufacturer Part #0311008809
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 120 Pallet: 3240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Class 150 malleable iron reducing 90° elbow fitting
  • Manufactured and tested to ASC's strict quality standards
  • Conforms to ASME B16.3; unions conform to ASME B16.39
  • All elbows and tees 3/8" and larger are 100% gas tested at minimum 100 PSI
  • Available in black painted finish for interior dry installations
  • Changes direction 90° while reducing pipe size
  • Reducing elbow eliminates need for separate bushing
  • Consistent dimensional quality for reliable flanged connections
  • Suitable for fire protection, water, and general piping applications
  • Broadest size range available in the industry from ASC Engineered Solutions
  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
3/8 in
Fitting Sizes
1 in x 3/8 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Collection
1101R Series
Fitting Type
Elbow
Material
Malleable Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.39, ASME B1.20.1
ASTM
ASTM A153
Origin
Domestic
Type
G9GC
UPC
690291028489