This product requires certification to purchase.

118 x 38 x 80 Backflow Preventor Aluminum Hot Box Station

118 x 38 x 80 Backflow Preventor Aluminum Hot Box Station

  • Fast #
  • Part #HLK038118080T
  • Item #10507467
  • Manufacturer Part #LK038118080T
3.5 out of 5 Customer Rating
Brand image

118 x 38 x 80 Backflow Preventor Aluminum Hot Box Station

  • Fast #
  • Part #HLK038118080T
  • Item #10507467
  • Manufacturer Part #LK038118080T
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Quick and easy installation - HOT BOX® modular features prepackaged components and accessories for easy on the job assembly
  • Easy access - lightweight, insulated panels and roof make for quick and easy assembly in the field
  • Superior freeze protection - wall-mounted heaters provide better long-term performance when compared to slab mounts
  • Finish options - stucco embossed finish allows for longer-lasting visual appeal hiding any imperfections as a result of the elements
  • Requires Certification

Documents

Dimensions & Measurements
Height
80 in
Length
118 in
Width
38 in
Characteristics & Features
Color Finish Name
Stucco Embossed
Installation Type
Wall Mount
Material
Aluminum
Material Type
3003
Warranty & Product Information
ASSE Standards
ASSE 1060
ASTM
ASTM B-209
Type
HLK038118080T