This product requires certification to purchase.

12-1/2 x 100 ft. 30 mil PVC Liner

12-1/2 x 100 ft. 30 mil PVC Liner

  • Fast #
  • Part #GEO30MPVC125100
  • Item #9717220
  • Manufacturer Part #30MPVC125100
4.5 out of 5 Customer Rating

12-1/2 x 100 ft. 30 mil PVC Liner

  • Fast #
  • Part #GEO30MPVC125100
  • Item #9717220
  • Manufacturer Part #30MPVC125100
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
100 ft
Size
12-1/2 ft x 100 ft
Thickness
30 mil
Width
12-1/2 ft
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
ACF30MPVC125100