This product requires certification to purchase.

12-1/2 x 360 ft. N040 Non-Woven Geotextile 500 sq. yd.

12-1/2 x 360 ft. N040 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEON040125360
  • Item #9816209
  • Manufacturer Part #N040125360
5 out of 5 Customer Rating

12-1/2 x 360 ft. N040 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEON040125360
  • Item #9816209
  • Manufacturer Part #N040125360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Performs the three primary functions of a geotextile: separation, reinforcement, and filtration
  • Guilded Iron
  • Antiqued Glass
  • W: 16" H: 8 1/2"
  • 2 75W M Bulbs Required
  • Requires Certification
Dimensions & Measurements
Length
360 ft
Size
12-1/2 ft x 360 ft
Width
12-1/2 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Type
H38214
Waterworks Application
Drainage