This product requires certification to purchase.

12-1/2 x 360 ft. T120 Non-Woven Geotextile 500 sq. yd.

12-1/2 x 360 ft. T120 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEOT120125360
  • Item #10122299
  • Manufacturer Part #T120125360
5 out of 5 Customer Rating

12-1/2 x 360 ft. T120 Non-Woven Geotextile 500 sq. yd.

  • Fast #
  • Part #GEOT120125360
  • Item #10122299
  • Manufacturer Part #T120125360
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Length
360 ft
Size
12-1/2 ft x 360 ft
Width
12-1/2 ft
Characteristics & Features
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Waterworks Application
Drainage