This product requires certification to purchase.

12 in x 12 in x 10 in Duct Square-To-Round

12 in x 12 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR121210
  • Item #3687632
  • Manufacturer Part #RB55121210
5 out of 5 Customer Rating

12 in x 12 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR121210
  • Item #3687632
  • Manufacturer Part #RB55121210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Duct Size
12 in x 12 in x 10 in
Length
12 in
Width
12 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round