This product requires certification to purchase.

12 in x 12 in x 8 in Duct Square-To-Round

12 in x 12 in x 8 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR1212X
  • Item #3345946
  • Manufacturer Part #RB55121208
4.1 out of 5 Customer Rating

12 in x 12 in x 8 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR1212X
  • Item #3345946
  • Manufacturer Part #RB55121208
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Duct Size
12 in x 12 in x 8 in
Length
12 in
Width
12 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Square to Round