This product requires certification to purchase.

12 in x 4 in x 7 in Duct Square-To-Round

12 in x 4 in x 7 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2612PW
  • Item #3825202
  • Manufacturer Part #5478.120407-26
4.9 out of 5 Customer Rating

12 in x 4 in x 7 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB2612PW
  • Item #3825202
  • Manufacturer Part #5478.120407-26
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Duct Square-To-Round
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Duct Size
12 in x 4 in x 7 in
Gauge (metal)
26 ga
Length
12 in
Width
7 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov