This product requires certification to purchase.

12 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

12 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHM6JTBX12S
  • Item #3293294
  • Manufacturer Part #40281260
5 out of 5 Customer Rating

12 in x 8 in x 60 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHM6JTBX12S
  • Item #3293294
  • Manufacturer Part #40281260
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-piece duct
  • S-locks and drives are included with all regular duct
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Duct Size
12 in x 8 in
Gauge (metal)
26 ga
Height
8 in
Length
60 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Rectangular
Warranty & Product Information
ASTM
ASTM A-653 CS Type B