This product requires certification to purchase.

12 in. Butt Fusion IPS Straight SDR 11 Molded HDPE 90 Degree Elbow

12 in. Butt Fusion IPS Straight SDR 11 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11B912
  • Item #1897853
  • Manufacturer Part #100127
5 out of 5 Customer Rating

12 in. Butt Fusion IPS Straight SDR 11 Molded HDPE 90 Degree Elbow

  • Fast #
  • Part #PEI11B912
  • Item #1897853
  • Manufacturer Part #100127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Butt Fusion
End Connection 2
Butt Fusion
End Connections
Butt Fusion
Fitting Size 1
12 in
Fitting Size 2
12 in
Fitting Sizes
12 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Elbow
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
ASTM
ASTM D-2513, ASTM D-3261
FM Approved
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes