This product requires certification to purchase.

12 in. LDPE Flange Protector in Blue

12 in. LDPE Flange Protector in Blue

  • Fast #
  • Part #A15012
  • Item #1917318
  • Manufacturer Part #150-12
3.7 out of 5 Customer Rating

12 in. LDPE Flange Protector in Blue

  • Fast #
  • Part #A15012
  • Item #1917318
  • Manufacturer Part #150-12
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Weather and petroleum resistant
  • Requires no fasteners
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
12 in
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
LDPE
Warranty & Product Information
Product Type
Flange Protector