This product requires certification to purchase.

12 in. Mechanical Joint Ductile Iron and Zinc-Plated C153 Short Body Tee

12 in. Mechanical Joint Ductile Iron and Zinc-Plated C153 Short Body Tee

  • Fast #
  • Part #MJTLA12ZN
  • Item #7255623
  • Manufacturer Part #670610487973
3.7 out of 5 Customer Rating

12 in. Mechanical Joint Ductile Iron and Zinc-Plated C153 Short Body Tee

  • Fast #
  • Part #MJTLA12ZN
  • Item #7255623
  • Manufacturer Part #670610487973
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Coating:
Zinc
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Global
UL Listed:
Yes