This product requires certification to purchase.

12 in. Sch. 10 SS 304L A312 Welded Pipe

12 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP14L12-B
  • Item #4401125
  • Manufacturer Part #GSP14L12-B
5 out of 5 Customer Rating

12 in. Sch. 10 SS 304L A312 Welded Pipe

  • Fast #
  • Part #GSP14L12-B
  • Item #4401125
  • Manufacturer Part #GSP14L12-B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
12 in
Pipe Wall Type
Welded
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
Origin
Global