This product requires certification to purchase.

12 in. x 10 in. x 6 in. 28 ga Galvanized Steel Standard Wye

12 in. x 10 in. x 6 in. 28 ga Galvanized Steel Standard Wye

  • Fast #
  • Part #SHMYS281210U
  • Item #3869222
  • Manufacturer Part #80012106
5 out of 5 Customer Rating

12 in. x 10 in. x 6 in. 28 ga Galvanized Steel Standard Wye

  • Fast #
  • Part #SHMYS281210U
  • Item #3869222
  • Manufacturer Part #80012106
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
12 in
Diameter - Inside 2
10 in
Diameter - Inside 3
6 in
Gauge (metal)
28 ga
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM A653 CS Grade B