This product requires certification to purchase.

12 in. x 2-1/4 in. x 6 in. 90° Register Boot

12 in. x 2-1/4 in. x 6 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBK12U
  • Item #3080787
  • Manufacturer Part #P13-226
4 out of 5 Customer Rating

12 in. x 2-1/4 in. x 6 in. 90° Register Boot

  • Fast #
  • Part #SHM9RBK12U
  • Item #3080787
  • Manufacturer Part #P13-226
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Register elbow boot
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
30 ga
Length
2-1/4 in
Register Boot Opening
12 in x 2-1/4 in
Width
12 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
Product Type
90° Register Boot