This product requires certification to purchase.

12 in. x 20 ft. PVC Irrigation Pipe

12 in. x 20 ft. PVC Irrigation Pipe

  • Fast #
  • Part #SDR51P1220
  • Item #2893436
  • Manufacturer Part #SDR51P1220
5 out of 5 Customer Rating

12 in. x 20 ft. PVC Irrigation Pipe

  • Fast #
  • Part #SDR51P1220
  • Item #2893436
  • Manufacturer Part #SDR51P1220
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Can be field-cut with a power saw or ordinary handsaw
  • Keeps its smooth interior over long years of service with virtually no loss in carrying capacity
  • Maintains performance against tuberculation, corrosion and external galvanic soil conditions without lining wrapping, coating or cathodic protection
  • Offers a zero-leak joint that is structurally sound
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
11-73/100 in
Length
20 ft
Wall Thickness
0.24 in
Characteristics & Features
Material
Plastic
Material Type
PVC
PipeTubing Size
12 in
Warranty & Product Information
Waterworks Application
Sewer