12 in. x 4 in. x 8 in. Flanged 90° Register Boot
12 in. x 4 in. x 8 in. Flanged 90° Register Boot
Product Details
Product Details
- Register elbow boot
- Hemmed collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 4 in
- Material:
- Steel
- Product Type:
- Flanged 90° Register Boot
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 12 in x 4 in
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 12 in