This product requires certification to purchase.

12 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Blue

12 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Blue

  • Fast #
  • Part #PEI11B1240
  • Item #1756248
  • Manufacturer Part #1061226
4 out of 5 Customer Rating

12 in. x 40 ft. IPS SDR 11 HDPE Pressure Pipe in Blue

  • Fast #
  • Part #PEI11B1240
  • Item #1756248
  • Manufacturer Part #1061226
4 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Stick: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
40 ft
Characteristics & Features
Color Finish Name
Blue
Material
Plastic
Material Type
HDPE
PipeTubing Size
12 in
Schedule Class
SDR 11
Warranty & Product Information
Fire Suppression System Rated
No
FM Approved
No
NSF Certified
No
UL Listed
No