This product requires certification to purchase.

12 in. x 6 in. x 8 in. Flanged 90° Register Boot

12 in. x 6 in. x 8 in. Flanged 90° Register Boot

  • Fast #
  • Part #SHM9RBFU12X
  • Item #3643532
  • Manufacturer Part #RB306128F
5 out of 5 Customer Rating

12 in. x 6 in. x 8 in. Flanged 90° Register Boot

  • Fast #
  • Part #SHM9RBFU12X
  • Item #3643532
  • Manufacturer Part #RB306128F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 54
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Register elbow boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
8 in
Gauge (metal)
30 ga
Length
12 in
Register Boot Opening
12 in x 6 in
Width
6 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
ASTM
ASTM A-653 CS Type B
Product Type
Flanged 90° Register Boot